Shop All Wire Connectors
Deutsch
Circular Mil Spec Contacts Sz 16 Contact
Mfr # 0641-2-1631L
Zoro # G205786492
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Finish Gold Plated
- Terminal Type Crimp
- Contact Type Pin
- Current Rating 13 A
- Terminal Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # 0641-2-1631L
- Zoro # G205786492
- Country of Origin Mexico
- Category Wire Connectors
Details
Contact Finish | Gold Plated |
Terminal Type | Crimp |
Contact Type | Pin |
Current Rating | 13 A |
Terminal Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (528)
- IFM 10-30V-Dc Proximity Sensor (IFS286 IFK3010-BPKG/K1/US-104)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- ANCOR 120 Piece Premium Connector Kit (220003)
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-4-4-EC)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- Deutsch Wire Connectors & Disconnects