Shop All Wire Connectors
Deutsch
Circular Mil Spec Contacts Machined Contact
Mfr # 100504L
Zoro # G605788942
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Type Socket
- Current Rating 13 A
- Terminal Type Crimp
- Contact Finish Gold Plated
- Terminal Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deutsch
- MFR # 100504L
- Zoro # G605788942
- Country of Origin Mexico
- Category Wire Connectors
Details
Contact Type | Socket |
Current Rating | 13 A |
Terminal Type | Crimp |
Contact Finish | Gold Plated |
Terminal Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- CABLE WHOLESALE Cable Wholesale Hex Nut; # 4 - 40; 100 Pieces; 5.0mm (30D1-02440)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- Deutsch Wire Connectors