Shop All Cable Connectors
Deutsch
Circular Connector, 23 Contact(S), Glass Filled Polyamide66, Male, Receptacle
Mfr # HDP24-24-23PE
Zoro # G805811983
product price: $23.19
/ea
Sold in multiples of 4 for $92.76
$92.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 180 Degrees
- Type Housing for Male Terminals
- Color Black
- Overall Length 1.648 in
- Material Polyamide GF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deutsch
- MFR # HDP24-24-23PE
- Zoro # G805811983
- Country of Origin United States
- Category Cable Connectors
Dimensions
Overall Length | 1.648 in |
Details
Style - Connector | 180 Degrees |
Type | Housing for Male Terminals |
Color | Black |
Material | Polyamide GF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2, 10kA (BSPD48RJ45)
- QUEST TECHNOLOGY INTERNATIONAL 1/2'' Nut & Washer For F-81 Connectors (CFS-0183)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CaTV 22Awg) (CBN-3105)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M23 connector (E60124)
- Deutsch Cord Grips