Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 9.5"L, SS, RH
Mfr # 655-500-116
Zoro # G307714614
product price: $2,494.99
/ea
Free Shipping & Returns
$2,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5 in
- Seal Material Carbon Graphite
- Flow Direction Single-Flow
- Fitting Material Stainless Steel
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 655-500-116
- Zoro # G307714614
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 9.5 in |
Stationary Port Thread Size | 2 in |
Pipe Size | 2 in |
Rotating Shaft Thread Size | 2"-11.5 |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Flow Direction | Single-Flow |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Rotating Shaft Connection Type | NPT |
Internal Material | 303 Stainless Steel |
Stationary Connection to Body End | 7.33 in |
Number of Passages | 1 |
Rotation Speed | Fast (1000 rpm and up) |
Fitting Body Material | 303 Stainless Steel |
Internal Fitting Material Grade | 303 |
Maximum Speed | 1000 RPM |
Maximum Operating Temperature | 390 Degrees F |
Thread Rotation | Right Hand |
Rotating Shaft Thread | 2"-11.5 NPT |
Fitting Material Grade | 303 |
Stationary Port Thread | 2 in 7.33 in |
Internal Fitting Material | Stainless Steel |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 9.5 in, Pipe Size 2 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 2 In.-11.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb 90 Elbow Jar (25-Pack), 25PK (APXE3425JR)
- LEGEND VALVE 1/4 T-2100 FP 3 WAY IPS B.V. (101-441)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- ZORO SELECT ReplacementBlade, For 34A520, PK10 (34A530)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- MOSMATIC Rotary Union, ISO 9001, DYCI Swivel (55.063)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- Deublin Rotary Unions & Swivel Joints