Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 9.5"L, SS, LH
Mfr # 655-500-116
Zoro # G107714579
product price: $2,494.99
/ea
Free Shipping & Returns
$2,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5 in
- Seal Material Carbon Graphite
- Rotation Speed Fast (1000 rpm and up)
- Fitting Material Grade 303
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 655-500-116
- Zoro # G107714579
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 9.5 in |
Rotating Shaft Thread Size | 2"-11.5 |
Stationary Port Thread Size | 2 in |
Pipe Size | 2 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Rotation Speed | Fast (1000 rpm and up) |
Fitting Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Stainless Steel |
Rotating Shaft Connection Type | NPT |
Rotating Shaft Thread | 2"-11.5 NPT |
Flow Direction | Single-Flow |
Stationary Connection to Body End | 7.33 in |
Maximum Operating Temperature | 390 Degrees F |
Stationary Port Thread | 2 in 7.33 in |
Internal Material | 303 Stainless Steel |
Thread Rotation | Left Hand |
Fitting Body Material | 303 Stainless Steel |
Internal Fitting Material Grade | 303 |
Maximum Speed | 1000 RPM |
Internal Fitting Material | Stainless Steel |
Number of Passages | 1 |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 9.5 in, Pipe Size 2 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 2 In.-11.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Brass Ball Valve, 3/8" (70009651)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPP x NPT (ZUSA-PF-7993)
- DIXON CODE 62 HYD 4-BOLT OFtRING FLANGE CS 1-1/4 in (C6248K2020SAE)
- ADVANCE TABCO Replacement Drain For Mop Sink (K-16)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- Deublin Rotary Unions & Swivel Joints