Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 8.38"L, SS, RH
Mfr # 557-000-001
Zoro # G107714586
product price: $1,795.99
/ea
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 8.38 in
- Maximum Operating Temperature 390 Degrees F
- Rotation Speed Fast (1000 rpm and up)
- Rotating Shaft Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 557-000-001
- Zoro # G107714586
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 8.38 in |
Stationary Port Thread Size | 1 1/2 in |
Rotating Shaft Thread Size | 1 1/2"-11.5 |
Pipe Size | 1 1/2 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Maximum Operating Temperature | 390 Degrees F |
Rotation Speed | Fast (1000 rpm and up) |
Rotating Shaft Connection Type | NPT |
Internal Fitting Material | Stainless Steel |
Maximum Speed | 1000 RPM |
Number of Passages | 1 |
Stationary Port Thread | 1 1/2 in 5.98 in |
Fitting Material Grade | 303 |
Thread Rotation | Right Hand |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Internal Material | 303 Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Rotating Shaft Thread | 1 1/2"-11.5 NPT |
Internal Fitting Material Grade | 303 |
Stationary Connection to Body End | 5.98 in |
Flow Direction | Single-Flow |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 8.38 in, Pipe Size 1 1/2 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- LEGEND VALVE 1/2" T-628 CELCON SILLCOCK (202-573)
- ELKAY 18.5 in W x 31.5 in L x 9 in H, Stainless Steel (ECTRU31179T)
- LEGEND VALVE 1-1/2" SS316 SPUD (416-337)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- MOSMATIC Rotary Union, Self Rotating, 2000 RPM (38.363)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- Deublin Rotary Unions & Swivel Joints