Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 8.38"L, SS, LH
Mfr # 452-000-001
Zoro # G507714582
product price: $1,795.99
/ea
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 8.38 in
- Internal Material 303 Stainless Steel
- Fitting Material Grade 303
- Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 452-000-001
- Zoro # G507714582
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 8.38 in |
Pipe Size | 1 1/2 in |
Rotating Shaft Thread Size | 1 1/2"-11.5 |
Stationary Port Thread Size | 1 1/2 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Internal Material | 303 Stainless Steel |
Fitting Material Grade | 303 |
Number of Passages | 1 |
Stationary Port Thread | 1 1/2 in 5.66 in |
Rotating Shaft Connection Type | NPT |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Flow Direction | Single-Flow |
Fitting Material | Stainless Steel |
Maximum Speed | 1000 RPM |
Rotation Speed | Fast (1000 rpm and up) |
Internal Fitting Material | Stainless Steel |
Maximum Operating Temperature | 390 Degrees F |
Thread Rotation | Left Hand |
Rotating Shaft Thread | 1 1/2"-11.5 NPT |
Stationary Connection to Body End | 5.66 in |
Internal Fitting Material Grade | 303 |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 8.38 in, Pipe Size 1 1/2 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 2" x 1-1/2" MNPT (ZUSA-PF-290)
- PARKER 1/4" Compression x MNPT Male Connector (P4MC4)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032406)
- KOHLER Spout Sleeve Assembly (70775)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, WDG, NPTF x Male, 3/8 x 1/4In (40.019)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- Deublin Rotary Unions & Swivel Joints