Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 7.5"L, SS, RH
Mfr # 527-000-001
Zoro # G007714594
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 7.5 in
- Maximum Operating Temperature 390 Degrees F
- Fitting Material Stainless Steel
- Internal Fitting Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 527-000-001
- Zoro # G007714594
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 7.5 in |
Pipe Size | 1 1/4 in |
Stationary Port Thread Size | 1 1/4 in |
Rotating Shaft Thread Size | 1 1/4"-11.5 |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Maximum Operating Temperature | 390 Degrees F |
Fitting Material | Stainless Steel |
Internal Fitting Material Grade | 303 |
Fitting Body Material | 303 Stainless Steel |
Maximum Speed | 1000 RPM |
Rotating Shaft Connection Type | NPT |
Internal Fitting Material | Stainless Steel |
Internal Material | 303 Stainless Steel |
Number of Passages | 1 |
Rotation Speed | Fast (1000 rpm and up) |
Minimum Operating Temperature | -40 Degrees F |
Stationary Connection to Body End | 5.23 in |
Fitting Material Grade | 303 |
Thread Rotation | Right Hand |
Stationary Port Thread | 1 1/4 in 5.23 in |
Rotating Shaft Thread | 1 1/4"-11.5 NPT |
Flow Direction | Single-Flow |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 7.5 in, Pipe Size 1 1/4 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Ball Valve, 3/4" Tube Size, FNPT x FNPT (35FSSN0LL-034)
- AMERICAN STANDARD Proximity Sensor, Faucet, Glass (M964173-0070A)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend (ZR361-PC)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- Deublin Fittings