Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 7.5"L, SS, LH
Mfr # 527-000-001
Zoro # G007714587
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5 in
- Seal Material Carbon Graphite
- Fitting Material Grade 303
- Minimum Operating Temperature -40 Degrees F
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 527-000-001
- Zoro # G007714587
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 7.5 in |
Rotating Shaft Thread Size | 1 1/4"-11.5 |
Stationary Port Thread Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Fitting Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Stainless Steel |
Thread Rotation | Left Hand |
Flow Direction | Single-Flow |
Internal Material | 303 Stainless Steel |
Rotation Speed | Fast (1000 rpm and up) |
Number of Passages | 1 |
Rotating Shaft Connection Type | NPT |
Stationary Port Thread | 1 1/4 in 5.23 in |
Rotating Shaft Thread | 1 1/4"-11.5 NPT |
Internal Fitting Material | Stainless Steel |
Maximum Operating Temperature | 390 Degrees F |
Stationary Connection to Body End | 5.23 in |
Internal Fitting Material Grade | 303 |
Fitting Body Material | 303 Stainless Steel |
Maximum Speed | 1000 RPM |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 7.5 in, Pipe Size 1 1/4 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Tank Lever Euro White (683)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15044)
- BELIMO Valve 1-1/2" 2Wayvlv 19Cv S.S. Trim (B238)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- Deublin Rotary Unions & Swivel Joints