Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 6.19"L, SS, RH
Mfr # 355-021-002
Zoro # G707714610
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 6.19 in
- Minimum Operating Temperature -40 Degrees F
- Flow Direction Single-Flow
- Thread Rotation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 355-021-002
- Zoro # G707714610
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 6.19 in |
Pipe Size | 1 in |
Stationary Port Thread Size | 1 in |
Rotating Shaft Thread Size | 1"-11.5 |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Minimum Operating Temperature | -40 Degrees F |
Flow Direction | Single-Flow |
Thread Rotation | Right Hand |
Fitting Body Material | 303 Stainless Steel |
Maximum Speed | 1000 RPM |
Internal Fitting Material | Stainless Steel |
Internal Material | 303 Stainless Steel |
Rotating Shaft Thread | 1"-11.5 NPT |
Maximum Operating Temperature | 390 Degrees F |
Fitting Material | Stainless Steel |
Number of Passages | 1 |
Stationary Port Thread | 1 in 4.61 in |
Internal Fitting Material Grade | 303 |
Rotating Shaft Connection Type | NPT |
Fitting Material Grade | 303 |
Stationary Connection to Body End | 4.61 in |
Rotation Speed | Fast (1000 rpm and up) |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 6.19 in, Pipe Size 1 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 1 In.-11.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Safety Relief Valve, Brass, 3/4in., 30 psi (F-30)
- BANJO 1/2" FNPT Bulkhead Tank Fitting (TF050)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- APOLLO VALVES Safety Relief Valve, 2 In, 30 psi, Bronze (1060805)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- Deublin Fittings