Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 6.19"L, SS, LH
Mfr # 355-021-002
Zoro # G907714588
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 6.19 in
- Flow Direction Single-Flow
- Number of Passages 1
- Fitting Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 355-021-002
- Zoro # G907714588
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 6.19 in |
Pipe Size | 1 in |
Stationary Port Thread Size | 1 in |
Rotating Shaft Thread Size | 1" 11.5 |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Flow Direction | Single-Flow |
Number of Passages | 1 |
Fitting Material Grade | 303 |
Thread Rotation | Left Hand |
Fitting Material | Stainless Steel |
Internal Fitting Material | Stainless Steel |
Stationary Port Thread | 1 in 4.61 in |
Maximum Operating Temperature | 390 Degrees F |
Internal Material | 303 Stainless Steel |
Rotating Shaft Connection Type | NPT |
Rotating Shaft Thread | 1" 11.5 NPT |
Internal Fitting Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
Stationary Connection to Body End | 4.61 in |
Maximum Speed | 1000 RPM |
Fitting Body Material | 303 Stainless Steel |
Rotation Speed | Fast (1000 rpm and up) |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 6.19 in, Pipe Size 1 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 1 In. 11.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1/2 in x 1 in Pipe Size (401124)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (40507)
- AMERICAN BUILT PRO Water Heater Pan, 20 in ID, Undrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP20-1U)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- MOSMATIC Rotary Union, WDG, NPTF x Male, 3/8 x 1/4In (40.019)
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- Deublin Fittings