Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 5"L, Aluminum, RH
Mfr # 250-685-445
Zoro # G407714583
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Seal Material Carbon Graphite
- Pipe Size 3/4 in
- Rotating Shaft Thread 1"-14 NPT
- Fitting Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 250-685-445
- Zoro # G407714583
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 5 in |
Pipe Size | 3/4 in |
Rotating Shaft Thread Size | 1"-14 |
Stationary Port Thread Size | 2 7/8 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Rotating Shaft Thread | 1"-14 NPT |
Fitting Body Material | Aluminum |
Flow Direction | Single-Flow |
Thread Rotation | Right Hand |
Internal Material | 303 Stainless Steel |
Rotation Speed | Fast (1000 rpm and up) |
Stationary Connection to Body End | 3.66 in |
Maximum Speed | 1500 RPM |
Fitting Material | Aluminum |
Stationary Port Thread | 2 7/8 in 3.66 in |
Internal Fitting Material | Stainless Steel |
Minimum Operating Temperature | -20 Degrees F |
Rotating Shaft Connection Type | NPT |
Internal Fitting Material Grade | 303 |
Maximum Operating Temperature | 250 Degrees F |
Number of Passages | 1 |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 5 in, Pipe Size 3/4 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 1 In.-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished Nickel Diverter Spouts (S114NL)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", MNPT x M BSPT (ZUSA-PF-8378)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- MOSMATIC Rotary Union, WDG, NPTF x Male, 3/8 x 1/4In (40.019)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- Deublin Fittings