Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 5.13"L, Aluminum, RH
Mfr # 250-094-020
Zoro # G207714585
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 5.13 in
- Number of Passages 1
- Internal Fitting Material Grade 303
- Rotating Shaft Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 250-094-020
- Zoro # G207714585
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 5.13 in |
Rotating Shaft Thread Size | 3/4"-14 |
Pipe Size | 3/4 in |
Stationary Port Thread Size | 3/4 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Number of Passages | 1 |
Internal Fitting Material Grade | 303 |
Rotating Shaft Connection Type | NPT |
Maximum Speed | 1500 RPM |
Fitting Body Material | Aluminum |
Rotation Speed | Fast (1000 rpm and up) |
Minimum Operating Temperature | -20 Degrees F |
Rotating Shaft Thread | 3/4"-14 NPT |
Flow Direction | Single-Flow |
Internal Material | 303 Stainless Steel |
Maximum Operating Temperature | 250 Degrees F |
Stationary Connection to Body End | 4.05 in |
Internal Fitting Material | Stainless Steel |
Fitting Material | Aluminum |
Stationary Port Thread | 3/4 in 4.05 in |
Thread Rotation | Right Hand |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 5.13 in, Pipe Size 3/4 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Push Button Assembly For 3-3/4 W, C-9-A (0303036)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT058050)
- PLUMB PAK Flush Lever Metal (PP835-58)
- BUCKAROOS 2" Od Pipe Saddle 22 Gauge-12 Long 150/Bucket (102-12-22 RD BUCKET)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- Deublin Fittings