Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 4"L, SS, RH
Mfr # 1115-000-002
Zoro # G107714616
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Seal Material Carbon Graphite
- Stationary Port Thread Size 3/8 in
- Minimum Operating Temperature -40 Degrees F
- Thread Rotation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deublin
- MFR # 1115-000-002
- Zoro # G107714616
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 4 in |
Stationary Port Thread Size | 3/8 in |
Rotating Shaft Thread Size | 3/8"-18 |
Pipe Size | 3/8 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Minimum Operating Temperature | -40 Degrees F |
Thread Rotation | Right Hand |
Internal Fitting Material | Stainless Steel |
Rotation Speed | Fast (1000 rpm and up) |
Fitting Body Material | 303 Stainless Steel |
Flow Direction | Single-Flow |
Maximum Speed | 1000 RPM |
Fitting Material Grade | 303 |
Rotating Shaft Thread | 3/8"-18 NPT |
Rotating Shaft Connection Type | NPT |
Fitting Material | Stainless Steel |
Stationary Connection to Body End | 3.07 in |
Number of Passages | 1 |
Internal Fitting Material Grade | 303 |
Maximum Operating Temperature | 390 Degrees F |
Internal Material | 303 Stainless Steel |
Stationary Port Thread | 3/8 in 3.07 in |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 4 in, Pipe Size 3/8 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 3/8 In.-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- THRIFCO PLUMBING Cp Swivel Spray Aerator (4401857)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01AAM0125)
- OASIS Versafiller® Electronic Bottle Filling Station Retrofit Kit (PWEBF)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- Deublin Rotary Unions & Swivel Joints