Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 4"L, SS, LH
Mfr # 57-000-001
Zoro # G407714606
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Seal Material Carbon Graphite
- Internal Material 303 Stainless Steel
- Pipe Size 3/8 in
- Stationary Port Thread 3/8 in 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 57-000-001
- Zoro # G407714606
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 4 in |
Pipe Size | 3/8 in |
Rotating Shaft Thread Size | 3/8"-18 |
Stationary Port Thread Size | 3/8 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Internal Material | 303 Stainless Steel |
Stationary Port Thread | 3/8 in 2.83 in |
Fitting Body Material | 303 Stainless Steel |
Number of Passages | 1 |
Rotation Speed | Fast (1000 rpm and up) |
Rotating Shaft Connection Type | NPT |
Fitting Material | Stainless Steel |
Internal Fitting Material | Stainless Steel |
Flow Direction | Single-Flow |
Stationary Connection to Body End | 2.83 in |
Internal Fitting Material Grade | 303 |
Maximum Operating Temperature | 390 Degrees F |
Fitting Material Grade | 303 |
Maximum Speed | 1000 RPM |
Minimum Operating Temperature | -40 Degrees F |
Rotating Shaft Thread | 3/8"-18 NPT |
Thread Rotation | Left Hand |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 4 in, Pipe Size 3/8 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 3/8 In.-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2903)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 120 Xyv Yg Flush Valve (3010837)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- Deublin Rotary Unions & Swivel Joints