Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 4.75"L, SS, RH
Mfr # 1205-000-019
Zoro # G807714602
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.75 in
- Seal Material Carbon Graphite
- Internal Fitting Material Stainless Steel
- Internal Fitting Material Grade 303
- Stationary Port Thread 1/2 in 3.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deublin
- MFR # 1205-000-019
- Zoro # G807714602
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 4.75 in |
Stationary Port Thread Size | 1/2 in |
Rotating Shaft Thread Size | 3/8"-18 |
Pipe Size | 1/2 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Internal Fitting Material | Stainless Steel |
Internal Fitting Material Grade | 303 |
Stationary Port Thread | 1/2 in 3.33 in |
Minimum Operating Temperature | -40 Degrees F |
Flow Direction | Single-Flow |
Fitting Material | Stainless Steel |
Rotating Shaft Connection Type | NPT |
Number of Passages | 1 |
Fitting Material Grade | 303 |
Rotating Shaft Thread | 3/8"-18 NPT |
Rotation Speed | Fast (1000 rpm and up) |
Maximum Speed | 1000 RPM |
Stationary Connection to Body End | 3.33 in |
Maximum Operating Temperature | 390 Degrees F |
Thread Rotation | Right Hand |
Fitting Body Material | 303 Stainless Steel |
Internal Material | 303 Stainless Steel |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 4.75 in, Pipe Size 1/2 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 3/8 In.-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224VB)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310010608)
- MOSMATIC Rotary Union, NPTF X NPTM, DYF Swivel (58.153)
- DIXON Hex Hanger, with ABS Sleeve, 3" (B24PS-G300)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- Deublin Rotary Unions & Swivel Joints