Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 4.75"L, SS, LH
Mfr # 157-000-001
Zoro # G507714605
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.75 in
- Seal Material Carbon Graphite
- Internal Fitting Material Grade 303
- Fitting Body Material 303 Stainless Steel
- Thread Rotation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 157-000-001
- Zoro # G507714605
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 4.75 in |
Rotating Shaft Thread Size | 1/2"-14 |
Stationary Port Thread Size | 1/2 in |
Pipe Size | 1/2 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Internal Fitting Material Grade | 303 |
Fitting Body Material | 303 Stainless Steel |
Thread Rotation | Left Hand |
Stationary Connection to Body End | 3.52 in |
Maximum Operating Temperature | 390 Degrees F |
Internal Fitting Material | Stainless Steel |
Maximum Speed | 1000 RPM |
Minimum Operating Temperature | -40 Degrees F |
Number of Passages | 1 |
Fitting Material | Stainless Steel |
Rotating Shaft Connection Type | NPT |
Fitting Material Grade | 303 |
Internal Material | 303 Stainless Steel |
Rotating Shaft Thread | 1/2"-14 NPT |
Rotation Speed | Fast (1000 rpm and up) |
Flow Direction | Single-Flow |
Stationary Port Thread | 1/2 in 3.52 in |
Description
Rotating Joint, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 303, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 390 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature -40 Degrees F, Number of Passages 1, Overall Length 4.75 in, Pipe Size 1/2 in, Rotating Shaft Connection Type NPT, Rotating Shaft Thread Size 1/2 In.-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, 316SS (200050-4-655)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- CHICAGO FAUCET Pedal Stop (834-012JKNF)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- Deublin Rotary Unions & Swivel Joints