Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 4.56"L, Aluminum, RH
Mfr # 1205-000-019
Zoro # G707714597
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.56 in
- Seal Material Carbon Graphite
- Fitting Body Material Aluminum
- Rotation Speed Fast (1000 rpm and up)
- Maximum Speed 1500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 1205-000-019
- Zoro # G707714597
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 4.56 in |
Stationary Port Thread Size | 1/2 in |
Rotating Shaft Thread Size | 3/4"-14 |
Pipe Size | 1/2 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Fitting Body Material | Aluminum |
Rotation Speed | Fast (1000 rpm and up) |
Maximum Speed | 1500 RPM |
Fitting Material | Aluminum |
Minimum Operating Temperature | -20 Degrees F |
Stationary Connection to Body End | 3.33 in |
Internal Fitting Material Grade | 303 |
Number of Passages | 1 |
Internal Fitting Material | Stainless Steel |
Flow Direction | Single-Flow |
Rotating Shaft Connection Type | NPT |
Maximum Operating Temperature | 250 Degrees F |
Internal Material | 303 Stainless Steel |
Stationary Port Thread | 1/2 in 3.33 in |
Thread Rotation | Right Hand |
Rotating Shaft Thread | 3/4"-14 NPT |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 4.56 in, Pipe Size 1/2 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Button, Index, Red, Wristblade For - Part# Ts1194-45 (TS1194-45)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- APG 4" Aluminum Part B (340BALBH)
- WIREMOLD Legrand On-Wall Inside Elbow (B-7)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- Deublin Fittings