Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 4.44"L, Aluminum, RH
Mfr # 1205-000-039
Zoro # G407714590
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 4.44 in
- Stationary Port Thread Size 2 1/4 in
- Rotating Shaft Connection Type NPT
- Maximum Speed 1500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 1205-000-039
- Zoro # G407714590
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 4.44 in |
Stationary Port Thread Size | 2 1/4 in |
Pipe Size | 1/2 in |
Rotating Shaft Thread Size | 3/4"-16 |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Rotating Shaft Connection Type | NPT |
Maximum Speed | 1500 RPM |
Rotation Speed | Fast (1000 rpm and up) |
Fitting Body Material | Aluminum |
Internal Material | 303 Stainless Steel |
Internal Fitting Material Grade | 303 |
Stationary Port Thread | 2 1/4 in 3.11 in |
Stationary Connection to Body End | 3.11 in |
Minimum Operating Temperature | -20 Degrees F |
Fitting Material | Aluminum |
Thread Rotation | Right Hand |
Rotating Shaft Thread | 3/4"-16 NPT |
Number of Passages | 1 |
Internal Fitting Material | Stainless Steel |
Maximum Operating Temperature | 250 Degrees F |
Flow Direction | Single-Flow |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 4.44 in, Pipe Size 1/2 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-35)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 3/4 in Pipe Size (H435007SRLS)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 40 (5P688)
- ZURN Bell Trap Assy, PVC, 9x9" (FD2381-PVC)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN Rotary Pipe Union (355-131-381)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- Deublin Fittings