Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 3.94"L, Aluminum, RH
Mfr # 1115-130-002
Zoro # G207714608
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 3.94 in
- Stationary Connection to Body End 3.69 in
- Fitting Body Material Aluminum
- Flow Direction Single-Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 1115-130-002
- Zoro # G207714608
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 3.94 in |
Pipe Size | 3/8 in |
Rotating Shaft Thread Size | 3/8"-18 |
Stationary Port Thread Size | 3/8 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Stationary Connection to Body End | 3.69 in |
Fitting Body Material | Aluminum |
Flow Direction | Single-Flow |
Internal Fitting Material Grade | 303 |
Thread Rotation | Right Hand |
Stationary Port Thread | 3/8 in 3.69 in |
Internal Material | 303 Stainless Steel |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Rotation Speed | Fast (1000 rpm and up) |
Rotating Shaft Thread | 3/8"-18 NPT |
Maximum Speed | 1500 RPM |
Rotating Shaft Connection Type | NPT |
Fitting Material | Aluminum |
Number of Passages | 1 |
Internal Fitting Material | Stainless Steel |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade 303, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 3.94 in, Pipe Size 3/8 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC MALE ADAPTER, 3/4 IN (2900798)
- ZORO SELECT 1-1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (566-000P60)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 263AB)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Flat Black (SHR-1 FBL)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, M22x1.5M x NPTM, ISO 9001 (52.273)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- Deublin Rotary Unions & Swivel Joints