Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 3.19"L, Aluminum, RH
Mfr # 1102-070-081
Zoro # G507714612
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.19 in
- Seal Material Carbon Graphite
- Minimum Operating Temperature -20 Degrees F
- Rotating Shaft Connection Type NPT
- Flow Direction Single-Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 1102-070-081
- Zoro # G507714612
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 3.19 in |
Rotating Shaft Thread Size | 1/4"-18 |
Stationary Port Thread Size | 1/4 in |
Pipe Size | 1/4 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Minimum Operating Temperature | -20 Degrees F |
Rotating Shaft Connection Type | NPT |
Flow Direction | Single-Flow |
Internal Fitting Material | Steel |
Thread Rotation | Right Hand |
Stationary Port Thread | 1/4 in 2.46 in |
Maximum Speed | 1500 RPM |
Maximum Operating Temperature | 250 Degrees F |
Rotating Shaft Thread | 1/4"-18 NPT |
Rotation Speed | Fast (1000 rpm and up) |
Fitting Body Material | Aluminum |
Internal Material | Steel |
Number of Passages | 1 |
Fitting Material | Aluminum |
Stationary Connection to Body End | 2.46 in |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade Not Applicable, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 3.19 in, Pipe Size 1/4 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (829-007)
- ZSI Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In (UX7815)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- LEGEND VALVE 1-1/2" T-578 DIELECTRIC COUP. (301-537)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- MOSMATIC Rotary Union, WDG, NPTF x Male, 3/8 x 1/4In (40.019)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- Deublin Rotary Unions & Swivel Joints