Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 2.81"L, Aluminum, RH
Mfr # 6827K41
Zoro # G707714580
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.81 in
- Seal Material Carbon Graphite
- Maximum Speed 1500 RPM
- Minimum Operating Temperature -20 Degrees F
- Maximum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 6827K41
- Zoro # G707714580
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 2.81 in |
Pipe Size | 1/8 in |
Stationary Port Thread Size | 1/8 in |
Rotating Shaft Thread Size | 1/8"-27 |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Maximum Speed | 1500 RPM |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Rotation Speed | Fast (1000 rpm and up) |
Rotating Shaft Thread | 1/8"-27 NPT |
Thread Rotation | Right Hand |
Number of Passages | 1 |
Stationary Connection to Body End | 2.32 in |
Internal Material | Steel |
Rotating Shaft Connection Type | NPT |
Flow Direction | Single-Flow |
Stationary Port Thread | 1/8 in 2.32 in |
Fitting Material | Aluminum |
Fitting Body Material | Aluminum |
Internal Fitting Material | Steel |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade Not Applicable, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 2.81 in, Pipe Size 1/8 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR25)
- DEUBLIN Rotary Pipe Union (355-131-381)
- DEUBLIN ROTARY UNION 1IN NPT PIPE UNION (9100-001-103)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- Deublin Rotary Unions & Swivel Joints