Shop All Rotary Unions & Swivel Joints
Deublin
Rotating Joint, 2.81"L, Aluminum, RH
Mfr # 1005-057-039
Zoro # G207714592
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon Graphite
- Overall Length 2.81 in
- Maximum Speed 1500 RPM
- Stationary Port Thread 1 1/8 in 2.06 in
- Rotation Speed Fast (1000 rpm and up)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deublin
- MFR # 1005-057-039
- Zoro # G207714592
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 2.81 in |
Rotating Shaft Thread Size | 3/8"-24 |
Pipe Size | 1/8 in |
Stationary Port Thread Size | 1 1/8 in |
Details
Item | Rotating Joint |
Seal Material | Carbon Graphite |
Maximum Speed | 1500 RPM |
Stationary Port Thread | 1 1/8 in 2.06 in |
Rotation Speed | Fast (1000 rpm and up) |
Maximum Operating Temperature | 250 Degrees F |
Fitting Material | Aluminum |
Flow Direction | Single-Flow |
Stationary Connection to Body End | 2.06 in |
Minimum Operating Temperature | -20 Degrees F |
Rotating Shaft Thread | 3/8"-24 NPT |
Internal Fitting Material | Steel |
Number of Passages | 1 |
Fitting Body Material | Aluminum |
Rotating Shaft Connection Type | NPT |
Internal Material | Steel |
Thread Rotation | Right Hand |
Description
Rotating Joint, Fitting Material Aluminum, Internal Fitting Material Steel, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, Internal Fitting Material Grade Not Applicable, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1500 RPM, Minimum Operating Temperature -20 Degrees F, Number of Passages 1, Overall Length 2.81 in, Pipe Size 1/8 in, Rotating Shaft Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- DEUBLIN Rotary Pipe Union (355-131-381)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- Deublin Rotary Unions & Swivel Joints