Shop All Fan Parts
Detroit Radiant
Wiring Harness
Mfr # DRWH-120
Zoro # G4079682
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Mfr. Model Number: NFS-2, PFS-2
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Radiant
- MFR # DRWH-120
- Zoro # G4079682
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Mfr. Model Number: NFS-2, PFS-2 |
Features | MATES TO MARK 10DX-117 CIRCUIT BOARD |
Phase | 1 |
Item | Wiring Harness |
Description
Wiring Harness
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9" L, 9 in H (GRAE690GA24)
- EVERPURE Prefilter Assembly - E-10 (EV979580)
- EMERSON FLOW CONTROLS Suction Line Filter Drier 1 5/8 (049185)
- LIEBERT Humidifier Tank Kit with Hose (153315P2)
- QMARK DPDT Thermostat (5813-2027-000)
- BROWNING Bx50 Browning Grip Notched (BX50)
- JB INDUSTRIES OD Copper Tube Extension, 1/8 In., PK5 (A31002)
- TAMARACK Tamarack TTi-HV1000 R38 Insulated Whole House Fan - 1 Speed (TTi-HV1000R38)
- JB INDUSTRIES Kit, Cartridge Valve Repair (PR-18)
- PACKARD Run Capacitor (TRC65)
- Detroit Radiant Fan Parts