Shop All Unvented High Intensity Infrared Heaters
Detroit Radiant
Infrared Heater, Nat.Gas, 90,000 BtuH, 120V, NG, 90000 BtuH Input
Mfr # DR90 NFS-2 120V
Zoro # G7641807
product price: $855.90
/ea
Free Shipping & Returns
$855.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 90000
- Product Type Infrared Flat Panel Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Radiant
- MFR # DR90 NFS-2 120V
- Zoro # G7641807
- Country of Origin United States
- Category Unvented High Intensity Infrared Heaters
Details
Item | Infrared Heater,Nat.Gas,90,000 BtuH,120V |
Gas Type | NG |
BtuH Input | 90000 |
Product Type | Infrared Flat Panel Heater |
Description
Infrared Heater,Nat.Gas,90,000 BtuH,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Seal Kit (032F8165)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 5-1/2" L, 14 in H (8040401718)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-25515)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber (0661-0200-1050)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 90,000 BtuH, 24V, NG, 90000 BtuH Input (DR90 NFS-2 24V)
- DETROIT RADIANT Infrared Heater, LP Gas, 90000 BtuH, 24V (DR90 PFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 60000 BtuH, 24V (DR60 NFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat.Gas, 60,000 BtuH, 120V, NG, 60000 BtuH Input (DR60 NFS-2 120V)
- SOLARONICS Infrared Heater, Nat. Gas, 70,000 btuh, 120V (K-70-DSAN)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (3E134)
- SOLARONICS Infrared Heater, Nat. Gas, 90,000 btuh, 120V (K-90 DSAN)
- Detroit Radiant Gas Heaters & Accessories