Shop All Unvented High Intensity Infrared Heaters
Detroit Radiant
Infrared Heater, Nat. Gas, 90,000 BtuH, 24V, NG, 90000 BtuH Input
Mfr # DR90 NFS-2 24V
Zoro # G7614960
Free Shipping & Returns
$855.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 90000
- Product Type Infrared Flat Panel Heater
- Fuel Type Natural Gas
- Fuel Type, Combustion Type Natural Gas, Field Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detroit Radiant
- MFR # DR90 NFS-2 24V
- Zoro # G7614960
- Country of Origin United States
- Category Unvented High Intensity Infrared Heaters
Details
Item | Infrared Heater,Nat. Gas,90,000 BtuH,24V |
Gas Type | NG |
BtuH Input | 90000 |
Product Type | Infrared Flat Panel Heater |
Fuel Type | Natural Gas |
Fuel Type, Combustion Type | Natural Gas, Field Convertible |
Heat Output | 90,000 BtuH |
Description
Infrared Heater,Nat. Gas,90,000 BtuH,24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Auto Found Vent 8X16 Gry (RAGR)
- DELAVAN Nozzle Oil Brnr 1.65Gph-80 Deg (1.65GPH-80)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- ARMSTRONG AIR Inducer Blower Kit, Pressure Switch (R06428D455)
- DETROIT RADIANT Infrared Heater, Nat.Gas, 60,000 BtuH, 120V, NG, 60000 BtuH Input (DR60 NFS-2 120V)
- DETROIT RADIANT Infrared Heater, LP Gas, 90000 BtuH, 24V (DR90 PFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 60000 BtuH, 24V (DR60 NFS-2 24V)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (3E462)
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 120V (K-60 DSAN)
- SOLARONICS Infrared Heater, LP Gas, 90,000 btuh, 120V (K-90 DSAL)
- Detroit Radiant Gas Heaters & Accessories