Shop All Unvented High Intensity Infrared Heaters
Detroit Radiant
Infrared Heater, Nat. Gas, 60000 BtuH, 24V
Mfr # DR60 NFS-2 24V
Zoro # G7615995
product price: $630.90
/ea
Free Shipping & Returns
$630.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 60000
- Product Type Infrared Flat Panel Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Radiant
- MFR # DR60 NFS-2 24V
- Zoro # G7615995
- Country of Origin United States
- Category Unvented High Intensity Infrared Heaters
Details
Item | Infrared Heater,Nat. Gas,60,000 BtuH,24V |
Gas Type | NG |
BtuH Input | 60000 |
Product Type | Infrared Flat Panel Heater |
Description
Infrared Heater,Nat. Gas,60,000 BtuH,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV14G)
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0003)
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 35Ft (61020350B3B6)
- DETROIT RADIANT Infrared Heater, Nat.Gas, 60,000 BtuH, 120V, NG, 60000 BtuH Input (DR60 NFS-2 120V)
- DETROIT RADIANT Infrared Heater, LP Gas, 90000 BtuH, 24V (DR90 PFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 90,000 BtuH, 24V, NG, 90000 BtuH Input (DR90 NFS-2 24V)
- SOLARONICS Infrared Heater, LP Gas, 50,000 btuh, 120V (K-50 DSAL)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (3E462)
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x (5VD61)
- Detroit Radiant Heaters & Furnaces