Shop All Unvented High Intensity Infrared Heaters
Detroit Radiant
Infrared Heater, LP Gas, 90000 BtuH, 24V
Mfr # DR90 PFS-2 24V
Zoro # G7638340
product price: $742.50
/ea
Free Shipping & Returns
$742.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Input 90000
- Product Type Infrared Flat Panel Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Radiant
- MFR # DR90 PFS-2 24V
- Zoro # G7638340
- Country of Origin United States
- Category Unvented High Intensity Infrared Heaters
Details
Item | Infrared Heater,LP Gas,90,000 BtuH,24V |
Gas Type | LP |
BtuH Input | 90000 |
Product Type | Infrared Flat Panel Heater |
Description
Infrared Heater,LP Gas,90,000 BtuH,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD AC Protection Cage for Residential Units 4' x 4', (T-Rex4x4)
- WILLIAMS COMFORT PRODUCTS Front Diffusing Grille, 13.5, White (6704)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- AAF FLANDERS 20X25X5Air Clean Filter (82655.052025)
- DETROIT RADIANT Infrared Heater, Nat.Gas, 60,000 BtuH, 120V, NG, 60000 BtuH Input (DR60 NFS-2 120V)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 60000 BtuH, 24V (DR60 NFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 90,000 BtuH, 24V, NG, 90000 BtuH Input (DR90 NFS-2 24V)
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x (5VD63)
- SOLARONICS Infrared Heater, Nat. Gas, 90,000 btuh, 24V (K-90 QSAN)
- DAYTON Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x (5VD62)
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x (3E132)
- Detroit Radiant Unvented High Intensity Infrared Heaters