Shop All Unvented High Intensity Infrared Heaters
Detroit Radiant
Infrared Heater, LP Gas, 30000 BtuH, 24V
Mfr # DR30 PFS-2 24V
Zoro # G7601511
product price: $516.60
/ea
Free Shipping & Returns
$516.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Input 30000
- Product Type Infrared Flat Panel Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Radiant
- MFR # DR30 PFS-2 24V
- Zoro # G7601511
- Country of Origin United States
- Category Unvented High Intensity Infrared Heaters
Details
Item | Infrared Heater,LP Gas,30,000 BtuH,24V |
Gas Type | LP |
BtuH Input | 30000 |
Product Type | Infrared Flat Panel Heater |
Description
Infrared Heater,LP Gas,30,000 BtuH,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- ALL-FILTERS 20X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20241.C 6PK)
- ALL-FILTERS 16X20X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (16204.8 3PK)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 350 (6UED1)
- DETROIT RADIANT Infrared Heater, LP Gas, 90000 BtuH, 24V (DR90 PFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 60000 BtuH, 24V (DR60 NFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 90,000 BtuH, 24V, NG, 90000 BtuH Input (DR90 NFS-2 24V)
- DETROIT RADIANT Infrared Heater, Nat.Gas, 60,000 BtuH, 120V, NG, 60000 BtuH Input (DR60 NFS-2 120V)
- SOLARONICS Infrared Heater, LP Gas, 50,000 btuh, 120V (K-50 DSAL)
- DAYTON Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x (5VD62)
- SOLARONICS Infrared Heater, Nat. Gas, 70,000 btuh, 120V (K-70-DSAN)
- Detroit Radiant Gas Heaters & Accessories