Shop All AC Refrigeration Parts
Detroit Flex Defense
V-Band Vice Grip, 4 in. dia., SS
Mfr # VG-400
Zoro # G1907370
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Stainless Steel
- Fits Brand Detroit Flex Defense
- For Use With Mfr. No. EF-400S
- Type Stainless steel
- Section Description Exhaust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detroit Flex Defense
- MFR # VG-400
- Zoro # G1907370
- Country of Origin United States
- Category AC Refrigeration Parts
Dimensions
Shaft Dia. (In.) | 4 in |
Details
Item | V-Band Vice Grip |
Shaft Type | Stainless Steel |
Fits Brand | Detroit Flex Defense |
For Use With | Mfr. No. EF-400S |
Type | Stainless steel |
Section Description | Exhaust |
Rollers | N |
Compliance | N |
For Use With Mfr. Model Number | VG-400S |
Description
V-Band Vice Grip, Fits Brand Detroit Flex Defense, For Use With Mfr. Model Number VG-400S, Compliance N
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Blower Wheel, 12-5/8" x 8 (S1-3300-3611)
- CLEVELAND CONTROLS Dual Switch Air Flow Switch (DDP-106-256)
- HERCULES Roof Flash 1-1/2-3In Hi-Rise (11930)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly, Water: X (1104-0300-0001)
- DETROIT FLEX DEFENSE V-Band Clamp, 3 in. dia., Stainless Steel (4560-300S)
- DETROIT FLEX DEFENSE V-Band Clamp with T-Handle, 2 in. dia., SS (4560-200S-T)
- GOODMAN 0152R00016 Grille, Wire 35" Top (0152R00016)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GRB-R1 White Round Ceiling Diffuser and 8-7-6 in. Reducing Boot (HT-GRB-R1)
- GOODMAN 1370910S Service Limit (1370910S)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 170psi Open, 250psi Close (RHS-170250)
- FRIGIDAIRE Door Rack (240534901)
- Detroit Flex Defense AC Refrigeration Parts