Shop All AC Refrigeration Parts
Detroit Flex Defense
V-Band Vice Grip, 2-1/2 in. dia., SS
Mfr # VG-250
Zoro # G1907389
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Section Description Exhaust
- For Use With Mfr. No. EF-250S
- Shaft Type Stainless Steel
- For Use With Mfr. Model Number VG-250S
- Shaft Dia. (In.) 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detroit Flex Defense
- MFR # VG-250
- Zoro # G1907389
- Country of Origin United States
- Category AC Refrigeration Parts
Dimensions
Shaft Dia. (In.) | 2-1/2 in |
Details
Item | V-Band Vice Grip |
Section Description | Exhaust |
For Use With | Mfr. No. EF-250S |
Shaft Type | Stainless Steel |
For Use With Mfr. Model Number | VG-250S |
Compliance | N |
Rollers | N |
Type | Stainless steel |
Fits Brand | Detroit Flex Defense |
Description
V-Band Vice Grip, Fits Brand Detroit Flex Defense, For Use With Mfr. Model Number VG-250S, Compliance N
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52ESP5)
- DIVERSITECH Drain Clearing Gun, Red (SG-1)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (22221.13 6PK)
- DETROIT FLEX DEFENSE V-Band Clamp with T-Handle, 2 in. dia., SS (4560-200S-T)
- DETROIT FLEX DEFENSE V-Band Clamp, 3 in. dia., Stainless Steel (4560-300S)
- NU-CALGON FLAREMATE, 10 PACK - 3/8" SEAL KIT (4177-31)
- HEIL QUAKER /ICP 1172245 Tube Drain 5/8"Id (1172245)
- SIEMENS -40/240f immersion avg sensor (544-577-60)
- LENNOX Rollout Limit Switch, 210F M/R Spst (25M60)
- LIEBERT Solenoid Valve, 1/2" MXF, 24V (P-0080S)
- Detroit Flex Defense AC Refrigeration Parts