Shop All Rubber Hoses & Lines
Detroit Flex Defense
Silicone Hose, 36in. L, 2-1/4in. dia., Blue
Mfr # 5581-225X36
Zoro # G1907565
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 58 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Flex Defense
- MFR # 5581-225X36
- Zoro # G1907565
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 1/4 in |
Hose Length | 36 in |
Length | 36" |
Outside Dia. (In.) | 2-1/4 |
Inside Dia. (In.) | 2-1/4 |
Details
Max. Working Pressure @ 70 F | 58 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Material | Silicone |
Color | Blue |
For Use With | Coolant, Air, Water |
Type | General Purpose |
Working Pressure (PSI) | 58 |
Item | Hose |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Description
Hose, Hose Inside Dia. 2 1/4 in, Hose Length 36 in, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 58 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Tygon F-4040A Fuel Line, 1/4" (50 ft) 10.13" x10.13" x2" (A-B111382)
- BANDO Serpentine Belt, 5PK1080 (5PK1080)
- RONSTAN S25 T-Track Composite Slide Rope Glide Ring (RC72541)
- JABSCO Rinse Pump f/37045 & 37245 Series Toilets - 12V (31631-0092)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50ft. L, 5/8in. dia. (5521-063X50)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50in. L, 1/4in. dia. (5521-025X50)
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 5"x36" (5581-500X36)
- FLEXTECH Hump Hose, Blue, 2-1/2 in. (H40-250)
- GATES Molded Heater Hose - Heater Outlet, 19038 (19038)
- GATES Molded Coolant Hose - Lower, 20537 (20537)
- GATES Silicone Coolant Hose, Blue, 1 in. Dia (24816)
- Detroit Flex Defense Rubber Hoses & Accessories