Shop All Rubber Hoses & Lines
Detroit Flex Defense
Silicone Heater Hose, 50ft. L, 5/8in. dia.
Mfr # 5521-063X50
Zoro # G1907538
original price:
$297.99
20% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 125 psi
- Hose Color Green
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Flex Defense
- MFR # 5521-063X50
- Zoro # G1907538
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Outside Dia. (In.) | 5/8 |
Inside Dia. (In.) | 5/8 |
Length | 50 ft. |
Details
Max. Working Pressure @ 70 F | 125 psi |
Hose Color | Green |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Type | General Purpose |
Item | Coolant Hose |
Working Pressure (PSI) | 125 |
Color | Green |
Material | Silicone |
For Use With | Coolant, Air, Water |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Description
Coolant Hose, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 125 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 02-08 RAM 1500/03-09 RAM 2500/3500/4500/5500 REGULAR CAB E-SERIES POLISHED STEP BARS (23-2320)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- LISLE HEADLIGHT ADJUSTER RATCHET/FORD (LI14540)
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 5"x36" (5581-500X36)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50in. L, 1/4in. dia. (5521-025X50)
- GATES Coolant Hose, 28201 (28201)
- FAIRCHILD INDUSTRIES Straight Reducer, Length 76mm 3'', ID1 3, ID2 2 12 (SH1020)
- GATES Flexible Coolant Hose, 26538 (26538)
- GATES Flexible Coolant Hose(Standard) - Upper, 25808 (25808)
- GATES 3/8 X 3' Oil Cooler Hose, 27057 (27057)
- Detroit Flex Defense Rubber Hoses & Accessories