Shop All Rubber Hose Accessories
Detroit Flex Defense
Hose, 12in L, 3in dia., Silicone, Black
Mfr # DFM590-300
Zoro # G1907495
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Working Pressure (PSI) 51 psi
- Outside Dia. (In.) 3 3/16 in
- Length 12 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Flex Defense
- MFR # DFM590-300
- Zoro # G1907495
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Outside Dia. (In.) | 3 3/16 in |
Length | 12 in |
Inside Dia. (In.) | 3 in |
Details
Item | Hose |
Material | Silicone |
Working Pressure (PSI) | 51 psi |
Type | Standard |
Standards | SAE J20 R1, SAE J20 R1 H.T. CLASS A TMC RP303B |
Color | Black |
For Use With | Coolant |
Temp. Range | -65 Degrees to 350 Degrees F |
Description
Hose, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, SAE J20 R1 H.T. CLASS A TMC RP303B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 3876-3 Scupper Valve - 2-7/8 in. (3876-3)
- OTC Ford 4.0L Rear Seal Installer (7834)
- HANDY PACK Socket, HP4090 (HP4090)
- DORMAN Transmission Line, 624-284 (624-284)
- DETROIT FLEX DEFENSE Marman Flange, 2" (MFF61196-200S)
- DETROIT FLEX DEFENSE Liner Clamp, 1/2in dia., SS, Silver, PK10 (9408)
- DETROIT FLEX DEFENSE Marman Clamp, 8" (4560-800S)
- DETROIT FLEX DEFENSE Marman Clamp, 6" (4560-600S)
- SUR&R Compression Fitting Kit, SAE, 4 Pieces (AC40)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- DONALDSON Rubber Hump Connector (P112611)
- Detroit Flex Defense Rubber Hose Accessories