Shop All AC Refrigeration Parts
Detroit Flex Defense
Flange, 6.00in Stainless Steel Tube, PK2
Mfr # EF-600S
Zoro # G1907425
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Detroit Flex Defense
- For Use With Mfr. Model Number CDV156B
- Type 6.00 in Stainless Steel Tube
- For Use With Exhaust System
- Includes T-Bolt and Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detroit Flex Defense
- MFR # EF-600S
- Zoro # G1907425
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | V Band Flange |
Fits Brand | Detroit Flex Defense |
For Use With Mfr. Model Number | CDV156B |
Type | 6.00 in Stainless Steel Tube |
For Use With | Exhaust System |
Includes | T-Bolt and Nut |
Description
V Band Flange, For Use With Mfr. Model Number 61196-600S, Fits Brand Detroit Flex Defense, Includes T-Bolt and Nut, Type 6.00 in Stainless Steel Tube, For Use With Exhaust System, Package Quantity 2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 82792S Electrode Set 11"/10" (82792S)
- GOODMAN Lpt-03 Natural To Lp Gas (LPT-03)
- NORDFAB Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 15 5/16 in W, 15-5/16" L, 7 in H (8010005970)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- DETROIT FLEX DEFENSE V-Band Clamp with T-Handle, 2 in. dia., SS (4560-200S-T)
- DETROIT FLEX DEFENSE V-Band Clamp, 3 in. dia., Stainless Steel (4560-300S)
- JOHNSON CONTROLS 3/4 in. Temp.ActuatedVlv75-135fXam (V47AC-6)
- YORK Switch, 260 deg. F, Manual, SPST, Roll-Out (S1-025-27747-012)
- GOODMAN 0152R00016 Grille, Wire 35" Top (0152R00016)
- DIAL MFG Pump (110429)
- FRIGIDAIRE Printed Circuit Board (5304471308)
- Detroit Flex Defense AC Refrigeration Parts