Shop All AC Refrigeration Parts
Detroit Flex Defense
Flange, 3.50in Stainless Steel Tube, PK2
Mfr # EF-350S
Zoro # G1907440
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Detroit Flex Defense
- Type 3.50 in Stainless Steel Tube
- For Use With Exhaust System
- Includes T-Bolt and Nut
- For Use With Mfr. Model Number CDV156B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detroit Flex Defense
- MFR # EF-350S
- Zoro # G1907440
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | V Band Flange |
Fits Brand | Detroit Flex Defense |
Type | 3.50 in Stainless Steel Tube |
For Use With | Exhaust System |
Includes | T-Bolt and Nut |
For Use With Mfr. Model Number | CDV156B |
Description
V Band Flange, For Use With Mfr. Model Number 61196-350S, Fits Brand Detroit Flex Defense, Includes T-Bolt and Nut, Type 3.50 in Stainless Steel Tube, For Use With Exhaust System, Package Quantity 2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BLUE AIR FILTER FIBERGLASS 16X16X1in. (116161)
- GACO WESTERN Gaco Roof Tape 2"X50' (GACOTAPE)
- AAF FLANDERS 16x24x2 Pleated Air Filter, MERV 8 (80055.021624)
- HESSAIRE Shutter, 40", Aluminum (SA40)
- DETROIT FLEX DEFENSE V-Band Clamp, 3 in. dia., Stainless Steel (4560-300S)
- DETROIT FLEX DEFENSE V-Band Clamp with T-Handle, 2 in. dia., SS (4560-200S-T)
- FRIGIDAIRE Connector (5304474000)
- TRUAIRE Truaire C17024X12 290 Fixed Bar Return Air Filter Grille 24 x 12 in. (4021952)
- FRIGIDAIRE Door Bin (240323001)
- NORDYNE Replacement Ignitor Kit, Plug (903110A)
- HEIL QUAKER /ICP 1320367 Switch Lmt 220-20 S (1320367)
- Detroit Flex Defense AC Refrigeration Parts