Shop All AC Refrigeration Parts
Detroit Flex Defense
Flange, 3.00in Stainless Steel Tube, PK2
Mfr # EF-300S
Zoro # G1907459
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3.00 in Stainless Steel Tube
- Fits Brand Detroit Flex Defense
- For Use With Exhaust System
- For Use With Mfr. Model Number CDV156B
- Includes T-Bolt and Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detroit Flex Defense
- MFR # EF-300S
- Zoro # G1907459
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | V Band Flange |
Type | 3.00 in Stainless Steel Tube |
Fits Brand | Detroit Flex Defense |
For Use With | Exhaust System |
For Use With Mfr. Model Number | CDV156B |
Includes | T-Bolt and Nut |
Description
V Band Flange, For Use With Mfr. Model Number 61196-300S, Fits Brand Detroit Flex Defense, Includes T-Bolt and Nut, Type 3.00 in Stainless Steel Tube, For Use With Exhaust System, Package Quantity 2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3WU90)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGC-3)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TRF115-005)
- CARRIER Wheel, 11" x 11", 1/2" Bore (LA22ZA120)
- DETROIT FLEX DEFENSE V-Band Clamp with T-Handle, 2 in. dia., SS (4560-200S-T)
- DETROIT FLEX DEFENSE V-Band Clamp, 3 in. dia., Stainless Steel (4560-300S)
- GOODMAN B1370193 Switch, Primary Limit, (B1370193)
- FRIGIDAIRE Knob, Timer (131873500)
- FRIGIDAIRE Fan Blade (5304476059)
- CHEVRON PLEXCO Tubing, 1/4", Orange Stripe, 250 ft. (1063772)
- MASTERCOOL Mastercool MSC71097-01 45 Degree Flaring Cone (MSC71097-01)
- Detroit Flex Defense AC Refrigeration Parts