Shop All Rubber Hose Accessories
Detroit Flex Defense
Coolant Elbow, 10in L, 4in dia., Silver, PK2
Mfr # V2WC-4.0
Zoro # G1907477
product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Type Standard
- Inside Dia. (In.) 4 in
- Color Silver
- Outside Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detroit Flex Defense
- MFR # V2WC-4.0
- Zoro # G1907477
- Country of Origin Israel
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 4 in |
Outside Dia. (In.) | 4 in |
Length | 10 in |
Details
Item | Coolant Elbow |
Material | 304 Stainless steel |
Type | Standard |
Color | Silver |
For Use With | Exhaust |
Description
Coolant Elbow, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Vinyl Insul. Steel Clamps, 1/2", PK15 (84-7008)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.50 Oz., PK25 (P150Z)
- OPTI-2 2-Cycle Smokeless Engine Oil 3.2 oz (20056)
- GATES Classical Section Wrapped V-Belt, B49 (B49)
- DETROIT FLEX DEFENSE Marman Clamp, 6" (4560-600S)
- DETROIT FLEX DEFENSE Marman Flange, 2" (MFF61196-200S)
- DETROIT FLEX DEFENSE Liner Clamp, 1/2in dia., SS, Silver, PK10 (9408)
- DETROIT FLEX DEFENSE Hose, 12in L, 3in dia., Silicone, Black (DFM590-300)
- DETROIT FLEX DEFENSE Marman Clamp, 8" (4560-800S)
- GATES AIR HOSE STOP (HYBRID) (91076)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- Detroit Flex Defense Rubber Hose Accessories