Shop All Exit Devices
Detex
Wide Rim, Exit Device, Satin Aluminum
Mfr # 10 HD 630 99 36
Zoro # G9529731
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 10
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 24 in, 30 in, 36 in, 48 in
- Fits Stile Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # 10 HD 630 99 36
- Zoro # G9529731
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in, 30 in, 36 in, 48 in |
Fits Stile Width | 4 1/8 in |
Door Height | 120 in, 84 in, 96 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 120 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series 10, Door Height 120 in, 84 in, 96 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Outside Trim Type Pull, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- DETEX DTXEAX-500 KS MC65 GRAY Exit Device (EAX-500 KS MC65 GRAY)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US19 (V40 CD 711 99 36)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 36" - AL (KED01-36-AL)
- Detex Door Exit Devices