Shop All Exit Devices
Detex
Vertical Rod, Exit Device, Satin Aluminum
Mfr # V50 EB CD 628 96 36X96
Zoro # G9529515
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V50
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 24 in, 30 in, 36 in, 48 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # V50 EB CD 628 96 36X96
- Zoro # G9529515
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in, 30 in, 36 in, 48 in |
Fits Stile Width | 3 1/2 in |
Door Height | 120 in, 84 in, 96 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 36 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Cylinder Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V50, Door Height 120 in, 84 in, 96 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-69)
- DELTANA Hand Rail Brackets, 3" Projection Bright Brass (HRC253U3)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Foot Insert M (A14-0654-C)
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 4 In., PK2 (SP400)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- DETEX Rim, Exit Device, Satin Aluminum (V40W HD 628 99 36)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- FIRST CHOICE Rim Latching Exit Device x 42" x Black x With Cylinder Kit, LessCylinder (FCH-379242-BL)
- Detex Exit Devices