Shop All Exit Devices
Detex
Vertical Rod Assembly, Painted
Mfr # ECL-395
Zoro # G9529908
original price:
$34.64
41% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- For Use With Exit Alarms
- Length (In.) 23 in
- Width (In.) 4 in
- Accessory Type Peel and Stick Door Warning Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # ECL-395
- Zoro # G9529908
- Country of Origin United States
- Category Exit Devices
Dimensions
Length (In.) | 23 in |
Width (In.) | 4 in |
Overall Width | 4 in |
Overall Length | 23 in |
Overall Height | 1/2 in |
Details
Finish | Painted |
Item | Door Warning Sign |
For Use With | Exit Alarms |
Accessory Type | Peel and Stick Door Warning Sign |
ADA Compliant | No |
Product Type | Door Sign |
Description
Door Warning Sign, For Use With Exit Alarms, Length (In.) 23 in, ADA Compliant No, Width (In.) 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Antique Brass, Double Cylinder (B62N 609)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608DKB-96)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 PLY619ACC)
- ILCO Ilco: Key Blanks, 1137B CHICAGO (TAY 137B) (ILCO-1137B)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- DETEX Exit Alarm, 84" Door Height (ECL-230D)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- DETEX Alarmed Panic Device, Keyless, Less Dogging, Hardwired, 36", US28 (V40 EA LD 628 99 36)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- DETEX Rim Exit Device, V40, ADA Compliant (V40 EE CD 628 99 36 W-CYL)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- Detex Door Exit Devices