Shop All Exit Devices
Detex
Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 98 Semi-Mortise Strike, Battery Operated
Mfr # V40 EB CD 711 98 36
Zoro # G509949746
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 11.25 in
- Finish Satin Black Anodized Aluminum
- Length (In.) 35 in
- Depth 5.25 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EB CD 711 98 36
- Zoro # G509949746
- UPC # 197163066995
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 11.25 in |
Length (In.) | 35 in |
Depth | 5.25 in |
Details
Finish | Satin Black Anodized Aluminum |
Item | Rim Exit Devices |
Material | Aluminum |
Description
Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 98 Semi-Mortise Strike, Battery Operated Alarm, 36 In. Device, Satin Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-HG-32-SW Cam Latch (115-HG-32-SW)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- DELTANA Full Lip Strike Plate Lifetime Brass (FLSP335CR003)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White-Sample (MC-512SMP)
- DETEX Adhesive Door Sign, Unfinished (BE-961-1)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- DETEX Rim Exit Device, V40, Fire Rated (V40 EA CD 628 99 36)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- DETEX Rim, Exit Device, Painted (V40W HD 711 99 36)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated Clear Anodized (CXA99EO-F 3 28)
- Detex Door Exit Devices