Shop All Exit Device Accessories
Detex
Single Hinge Bolt, Zinc Plated
Mfr # VRA-143B-84
Zoro # G9529899
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc plated
- Length (In.) 80 in to 100 in
- For Use With Mfr. No. ECL-230D
- Accessory Type Single Hinge Bolt
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detex
- MFR # VRA-143B-84
- Zoro # G9529899
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 80 in to 100 in |
Overall Length | 2 in |
Overall Width | 3 in |
Overall Height | 84 in |
Details
Finish | zinc plated |
For Use With | Mfr. No. ECL-230D |
Item | Single Hinge Bolt |
Accessory Type | Single Hinge Bolt |
ADA Compliant | No |
Compatible Manufacturer Model Number | ECL-230D |
ANSI/BHMA Finish | Zinc-Plated |
Product Type | Single Hinge Bolt |
Description
Single Hinge Bolt, Zinc Plated Finish, For Use With Mfr. No. ECL-230D, Length (In.) 80 in to 100 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEK Tz Post Cap 4X4In 1-Piece Stl (C44-TZ)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- AMERIMAX HOME PRODUCTS BRN FlexDNSPT Extension (85019)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 1-1/2 In Brush (BP4125-10)
- DETEX Conduit Magnetic Switch, Used with Doors (MS-2049SC)
- DETEX Mounted Magnetic Switch, Unfinished (MS-1059S)
- DETEX APPLICATIONACTIVE LEAF OPENS BOTH DOORS, INCLUDES ONE VERTICAL ROD ASSEMBLY FOR ACTIVE LEAF AND TWO (DTX-VRA-143B-84)
- DETEX Magnetic Switch, Anodized Duranodic (MS-2049S)
- DETEX DETEX:Narrow Stile Exit Alarm - Gray (DTX-EAX-500-GRAY)
- DETEX Warnock Hersey Listed Fire Exit Hardware w/ Long Bar 36" to 48" (ECL600)
- VON DUPRIN Case 050020 (050020)
- Detex Exit Device Accessories