Shop All Electromagnetic Lock Power Supplies
Detex
SDC SDC Power Supplies
Mfr # PT5
Zoro # G210048967
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detex Parts and Accessories
- Includes Exit Device Parts
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # PT5
- Zoro # G210048967
- UPC # 197163231829
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Detex Parts and Accessories |
Includes | Exit Device Parts |
Finish | Grey |
Description
Advantex/Value Series Component, Power Transfer Option
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527160195)
- TOUGHBUILT 7.3 in. W X 6.2 in. H X 1.00 in. D Bracket Set Plastic Black/Yellow (TB-CT-150-2BES)
- KEYLESS FACTORY 2012-2019 Subaru / 4-Button Remote Head Key / PN: 57497-FJ021 / CWTWB1U811 / G Chip (RHK-SUB-1110)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULXPD8)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SDC 1 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-602RF)
- COMPX TIMBERLINE Power Supply (RL-AP1-G)
- Detex Electromagnetic Lock Power Supplies