Shop All Electromagnetic & Electromechanical Locks
Detex
SDC SDC Delayed Egress Locks and Electrical Accessories
Mfr # MS-2049SI
Zoro # G710048948
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- For Use With Detex Parts and Accessories
- Includes Door Position Switches & Contacts
- Application Door Position Switches & Contacts
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # MS-2049SI
- Zoro # G710048948
- UPC # 197163231812
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
For Use With | Detex Parts and Accessories |
Includes | Door Position Switches & Contacts |
Application | Door Position Switches & Contacts |
Color | Grey |
Description
Heavy Duty Form C Magnetic Switch, Surface Inswinging Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Blue)
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- ZORO SELECT Handrail Bracket, Bronze, Single Screw (1XNJ5)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D242 626)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7400-630)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-310-628-00)
- RIXSON Door Release (998)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- Detex Electromagnetic & Electromechanical Locks