Shop All Exit Devices
Detex
Rim Exit Device with Alarm, Not Fire Ratd
Mfr # V40 EB CD 628 98 36
Zoro # G8697026
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # V40 EB CD 628 98 36
- Zoro # G8697026
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, 9V, Grade 1, Aluminum Finish, Door Width 36 in, Series V40, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A50)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- DETEX Rim Exit Device, Aluminum, 36inW, SeriesV40 (V40 HD 628 99 36)
- DETEX Alarmed Dead Bolt Panic Hardware - 3 Point Top Bolt, Deadbolt and Bottom Bolt Exit Control Lk (DTX-ECL-230X-TDB)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- Detex Door Exit Devices