Shop All Exit Devices
Detex
Rim Exit Device with Alarm, Non-Handed
Mfr # ECL-230X W-CYL
Zoro # G1617281
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECL-230
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 34 in
- Fits Stile Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # ECL-230X W-CYL
- Zoro # G1617281
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 34 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Details
Series | ECL-230 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Anodized Aluminum |
Fire Rated | No |
Item | Rim Exit Device with Alarm |
Lockdown Type | Cylinder Dogging |
Voltage | 9 V DC |
Performance | Heavy Duty |
Grade | 1 |
ADA Compliant | ADA Compliant |
Standards | ANSI/BHMA, California State Fire Marshal, UL Listed Panic Hardware |
Electrical/Mechanical | Mechanical |
Description
Rim Exit Device with Alarm, Exit Device, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9 V DC, Grade 1, Anodized Aluminum Finish, Door Width 34 in, Series ECL-230, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA, California State Fire Marshal, UL Listed Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- SPD Welded Blade End Gas Spring (GSWB3385146)
- GENESIS Gs08-0775Md10-121 Gas Spring (GSS 6365UG)
- DETEX Rim, Exit Device, Painted (V40 EB LD 711 99 36)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 98 Semi-Mortise Strike, Battery Operated (V40 EB CD 711 98 36)
- DETEX Rim Exit Device, V40, Heavy-Duty (V40 CD 628 99 36 W-CYL)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- DETEX Vertical Rod, Exit Device, Satin Aluminum (V50 EB CD 628 96 36X96)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- Detex Door Exit Devices