Shop All Exit Devices
Detex
Rim Exit Device with Alarm, Fire Rated
Mfr # ECL-230D-PH W-CYL
Zoro # G1617239
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECL-230
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 34 in
- Fits Stile Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # ECL-230D-PH W-CYL
- Zoro # G1617239
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 34 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Door Width - Maximum | 34 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Anodized Aluminum Finish, Door Width 34 in, Series ECL-230, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA, CA Title 19, cULus Listed, NFPA 101 for Life Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19341)
- PRIME PRODUCTS Prime Products 18-3049 Cam Lock 1-1/8" Keyed (18-3049)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- DETEX Rim Exit Device, V40, Fire Rated (V40 EA CD 628 99 36)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- DETEX Fire Rated Alarmed Panic Device, Keyless, Less Dogging, 48", US28 (FV40 EB LD 628 99 48)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- Detex Door Exit Devices