Shop All Exit Devices
Detex
Rim Exit Device with Alarm, ECL-600
Mfr # ECL-600 W-CYL
Zoro # G1616968
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECL-600
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 34 in
- Fits Stile Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # ECL-600 W-CYL
- Zoro # G1616968
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 34 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Door Width - Minimum | 34 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Exit Device, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V DC, Grade 1, Anodized Aluminum Finish, Door Width 34 in, Series ECL-600, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA, CA Title 19, NFPA 101 for Life Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In (5MFH4)
- ENERPAC ORing (B1214203)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- DETEX Rim Exit Device, V40, Heavy-Duty (V40 CD 628 99 36 W-CYL)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- DETEX Alarmed Panic Device, Keyless, Less Dogging, Hardwired, 36", US28 (V40 EA LD 628 99 36)
- Detex Exit Devices