Shop All Exit Devices
Detex
Rim Exit Device with Alarm, ECL-230
Mfr # ECL-230X-TDB W-CYL
Zoro # G1616931
product price: $1,458.99
/ea
Free Shipping & Returns
$1,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECL-230
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 34 in
- Fits Stile Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detex
- MFR # ECL-230X-TDB W-CYL
- Zoro # G1616931
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 34 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Door Width - Maximum | 34 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Exit Device, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Anodized Aluminum Finish, Door Width 34 in, Series ECL-230, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/BHMA, CA Title 19, cULus Listed, NFPA 101 for Life Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK25 (1RGT2)
- FROST KING Weatherstrip, 20 ft, Gray, Sold As: Roll (C21H)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot, 1/4 in. Pin x 3/8 in. Base, Steel (2 Pack) (MP6613)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- DETEX Rim Exit Devices (V40 EXXW LD 628 99 36)
- DETEX Delayed Exit Device, 84" Door Height (V40 EE CD 628 99 36)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US19 (V40 CD 711 99 36)
- DETEX Rim, Exit Device, Painted (V40W HD 711 99 36)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (22ALK 3FT SP28 3215)
- Detex Exit Devices